Motion
7000123905 SCOTCH PERFORMANCE MASKING TAPE 233+ 44608, GREEN, 96 MM X 55 M,

3M
7000123905 SCOTCH PERFORMANCE MASKING TAPE 233+ 44608, GREEN, 96 MM X 55 M,

Scotch® Performance Masking Tape 233+ 44608, Green, 96 mm x 55 m, 8/Case
MI ITEM #05569897
MFR #7000123905 SCOTCH PERFORMANCE MASKING TAPE 233+ 44608, GREEN, 96 MM X 55 M,
List Price$72.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000123905 SCOTCH PERFORMANCE MASKING TAPE 233+ 44608, GREEN, 96 MM X 55 M,

Scotch® Performance Masking Tape 233+ 44608, Green, 96 mm x 55 m, 8/Case
MI ITEM #05569897
MFR #7000123905 SCOTCH PERFORMANCE MASKING TAPE 233+ 44608, GREEN, 96 MM X 55 M,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.23/each for your price

Overview

Mfr description
7000123905 SCOTCH PERFORMANCE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium paper backing resists breaking, lifting, and edge curl for ease of use and less material waste
  • Developed to provide high conformability with clean removal and sharp paint lines
  • Superior resistance to UV, moisture, and solvents compared to other paper tapes
  • Release coating minimizes unwind force, reducing wrinkling and paint blow-by

Specifications

  • Color
    Green
  • Manufacturer Upc Number
    00021200446085
  • UPC_NO
    00021200446085
  • Weight
    1.909 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text