Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118665 3M CLOTH BELT 777F, 80 YF-WEIGHT, 3 IN X 18 IN, FABRI-LOK, FULL

3M™ Cloth Belt 777F, 80 YF-weight, 3 in x 18 in, Fabri-lok, Full-flex, 50 per case
MI ITEM #05569909
MFR #7000118665 3M CLOTH BELT 777F, 80 YF-WEIGHT, 3 IN X 18 IN, FABRI-LOK, FULL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7000118665 3M CLOTH BELT 777F, 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051119658040
  • UPC_NO
    00051119658040
  • Overall Length
    18 in
  • Overall Width
    3 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text