Motion
7000122259

3M
7000122259

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #05569947
MFR #7000122259
Your Price$54.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122259

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium Grade, 0.2500 in Arbor Dia.
MI ITEM #05569947
MFR #7000122259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.67/each(List $62.87)

Overview

Mfr description
7000122259 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
  • Useful for satin finishing on large contoured surfaces
  • Resin coated non-woven mesh material runs cool and resists smearing
  • 1/4˝ (6 mm) permanently affixed shank enables easy use on a small straight grinder or flat finisher (for larger wheels)
  • Steel shank helps maintain smooth running and ease of control for off-hand operations
  • Addition of coated flaps produces a sharper cut than a completely non-woven brush

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grade
    Medium
  • Manufacturer Upc Number
    00051115428074
  • UPC_NO
    00051115428074
  • Overall Diameter
    3 in
  • Overall Width
    2 in
  • Color
    Red
  • Long Description
    The 7000122259 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3.0000 in wheel diameter, 2.0000 in wheel thickness, 0.2500 in center hole diameter, and Medium grade, suitable for blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text