Motion
451L-09
Cut Resistant Gloves - Size Large, Acrylic Liner
Mi Item #05570529
MFR #451L-09
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Large, Acrylic Liner
Mi Item #05570529
MFR #451L-09

Mfr description
451L-09 GLOVE ATLAS THERMA FIT RUBBER
  • Coated palm
  • Elasticated cuff
  • Rough finish over entire surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    Gray
  • Cuff Type
    Elastic Cuff
  • Description Keyword
    Latex Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Cotton, Polyester, Seamless knit, Acrylic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)