Motion
CDNGBA25-150-D

SMC CORP OF AMERICA
CDNGBA25-150-D

CDNGBA25-150-D
Mi Item #05570749
MFR #CDNGBA25-150-D
Price$381.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGBA25-150-D

CDNGBA25-150-D
Mi Item #05570749
MFR #CDNGBA25-150-D

Mfr description
CDNGBA25-150-D CNG, CYLINDER WITH LOCK
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Lock Type
    Rod Lock
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNG
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)