Motion
3035FDCTNTG18

NICE BALL BEARINGS
3035FDCTNTG18

Nice® Flanged Precision Ground Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #05571774
MFR #3035FDCTNTG18
Price$47.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
3035FDCTNTG18

Nice® Flanged Precision Ground Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #05571774
MFR #3035FDCTNTG18

Mfr description
3035F DCTN TG18 BRG
  • Precision Ground On All Contact Surfaces Except Bore
  • Easy To Use Inch Dimensions
  • Economical Bearing For Lighter Loads Than The 1600 Series™
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.025 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    1.7500 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.5000 in
  • Weight
    0.2 lbs

Details

  • Additional Details
    3035FDCTNTG18 - RBC NICE Ball Bearings - 3000 Series® Semi-Ground Radial Bearings - 0.7500" Bore, 1.750" OD, 0.5000" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    3035F DCTN TG18 BRG
  • Features & Benefits
    • Precision Ground On All Contact Surfaces Except Bore • Easy To Use Inch Dimensions • Economical Bearing For Lighter Loads Than The 1600 Series™ • Max Speed Range - 2500 - 3000 Rpm • Hardened Bearing Steel • Nylon Retainer Standard • Greased, Double Sealed Or Double Shielded Standard • Available Single Sealed Or Single Shielded, Open, And With Or Without Grease
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 3035FDCTNTG18 is a 0.7500 in bore flanged precision ground ball bearing with 1.7500 in OD, 0.5000 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    3035FDCTNTG18
  • Manufacturer Upc Number
    637401469176
  • Max Operating Temperature
    300 °F
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1300 lbf
  • Radial Static Load Capacity
    1025 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637401469176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)