Motion
CDQ2B125-100DCMZ

SMC CORP OF AMERICA
CDQ2B125-100DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #05571916
MFR #CDQ2B125-100DCMZ
List Price$259.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B125-100DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #05571916
MFR #CDQ2B125-100DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.56/each for your price

Overview

Mfr description
CDQ2B125-100DCMZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Large Bore
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    100 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M30x1.5 Male ISO
  • Port Size
    3/8 BSPT
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought