Motion
NCDQ2D25-20DMZ-F7PSAPC

SMC CORP OF AMERICA
NCDQ2D25-20DMZ-F7PSAPC

Compact Air Cylinder - Standard Type, 25 mm Bore, 20 mm Stroke
Mi Item #05571951
MFR #NCDQ2D25-20DMZ-F7PSAPC
Price$190.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2D25-20DMZ-F7PSAPC

Compact Air Cylinder - Standard Type, 25 mm Bore, 20 mm Stroke
Mi Item #05571951
MFR #NCDQ2D25-20DMZ-F7PSAPC

Mfr description
NCDQ2D25-20DMZ-F7PSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.89/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    20 mm

Details

  • Auto-Switch
    A73 - Reed, DC Volt >5, <24, AC Volt <100, LED, Vertical
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)