Motion
D-A80CL
Pneumatic Auto Switch - Rail Mounting Type, Connector Electrical Connection
Mi Item #05571993
MFR #D-A80CL
Price$25.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Rail Mounting Type, Connector Electrical Connection
Mi Item #05571993
MFR #D-A80CL

Mfr description
D-A80CL PERPENDICULAR REED 2 WIRE RAIL
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.51/each

Specifications

Dimensions

  • Weight
    144.14 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Connector
  • Input Specification
    24 V AC/DC
  • Maximum Load Voltage
    24 V
  • Mounting Type
    Rail
  • Piping Entry Direction
    Vertical
  • Series
    D-
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)