Motion
AP1210S 2PW FV4 FV4

SMC CORP OF AMERICA
AP1210S 2PW FV4 FV4

TIED DIAPHRAGM REGULATOR
MI ITEM #05571996
MFR #AP1210S 2PW FV4 FV4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AP1210S 2PW FV4 FV4

TIED DIAPHRAGM REGULATOR
MI ITEM #05571996
MFR #AP1210S 2PW FV4 FV4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20

Details

  • Product Type
    Standard Air Regulators
  • Series/System
    AP

Overview

Mfr description
AP1210S 2PW FV4 FV4 TIED DIAPHRAGM
  • For UHP gas delivery
  • High inlet pressure type: standard Max1700 psig (117MPa); HR (option) Max3000 psig (207 MPa)
  • Flow capacity: standard to 800 slpm; HF (option) to 1000 slpm; FC (option) to 1500 slpm
  • Body material: 316L SS secondary remelt
  • Hastelloy internals available for corrosion resistence
  • Tied-diaphragm design
  • Point of use and source cylinder applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought