Motion
HERA75ES 15.05 254TC 2.438

HUB CITY INC
HERA75ES 15.05 254TC 2.438

Hera® HERA75ES 15.05 254TC 2.438 Right Angle Helical Speed Reducer - Single Reduction, 15.05:1 Ratio, 4.287 in, C-Face Quill Input, 1.6250 in Input size, 254TC Frame
MI ITEM #05572141
MFR #HERA75ES 15.05 254TC 2.438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA75ES 15.05 254TC 2.438

Hera® HERA75ES 15.05 254TC 2.438 Right Angle Helical Speed Reducer - Single Reduction, 15.05:1 Ratio, 4.287 in, C-Face Quill Input, 1.6250 in Input size, 254TC Frame
MI ITEM #05572141
MFR #HERA75ES 15.05 254TC 2.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    4.287 in
  • Input Size
    1.6260 in
  • Manufacturer Reducer Size
    HERA75
  • Maximum Output Torque
    8500 in-lbs
  • NEMA / IEC Frame Size
    254TC
  • Nominal Ratio
    15:1
  • Output Size
    2.4380 in
  • Ratio
    15.05:1
  • Service Factor
    1
  • Shipping Dimensions Height
    18.2500 in
  • Shipping Dimensions Length
    20.0000 in
  • Shipping Dimensions Width
    16.6000 in
  • Weight
    171.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    17.4200 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA75ES 15.05 254TC 2.438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798789712
  • Max Input Horsepower
    17.4200 hp
  • Mounting Type
    ES
  • Output RPM
    116.3 rpm
  • Output Torque
    8500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    ES

Overview

Mfr description
HERA75ES 15.05 254TC 2.438"
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought