Motion
HERA75 KIT, MTG T-BASE 42

HUB CITY INC
HERA75 KIT, MTG T-BASE 42

Speed Reducer Horizontal Base Kit - HERA75 Reducer Size, Cast Iron Material
MI ITEM #05572142
MFR #HERA75 KIT, MTG T-BASE 42
List Price$248.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA75 KIT, MTG T-BASE 42

Speed Reducer Horizontal Base Kit - HERA75 Reducer Size, Cast Iron Material
MI ITEM #05572142
MFR #HERA75 KIT, MTG T-BASE 42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.97/each for your price

Overview

Mfr description
0259-00151 T BASE

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    HERA75
  • Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798786865
  • Shipping Dimensions Height
    3 in
  • Shipping Dimensions Length
    16 in
  • Shipping Dimensions Width
    12 in
  • Weight
    27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text