Overview
Mfr description
521P20A+0325 500 SERIES BALL RAIL
Specifications
- Measurement StandardMetric
- Rail TypeStandard
- Rail StyleStandard
- Nominal Rail Size20 mm
- Accuracy ClassPrecision Grade
- Operating Temperature Range-40 to 80º C
- Overall Length325 mm
- Series500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data