Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 15

KMK Series Bearing Lock Nut - M 75x2 Thread Size, 98 mm OD, 91 mm Face Dia., 14 mm Width, Steel
Mi Item #05572432
MFR #KMK 15

Mfr description
KMK 15 LOCKNUT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Diameter  
    91 mm
  • Outside Diameter  
    98 mm
  • Overall Width
    14 mm
  • Thread Size  
    M 75x2
  • Weight
    0.76 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570506051
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
  • Thread Direction
    Right Hand
  • UPC_NO
    7316570506051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)