Motion
EE1604NFX8

LIFT-ALL
EE1604NFX8

4" X 8' E/E 1-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING
MI ITEM #05572667
MFR #EE1604NFX8
List Price$50.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1604NFX8

4" X 8' E/E 1-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING
MI ITEM #05572667
MFR #EE1604NFX8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.51/each for your price

Overview

Mfr description
EE1604NFX8 SLING NYLON 4"X8'
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886141929
  • UPC_NO
    697886141929
  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    3800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    4800 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    8 ft
  • Ultimate Break Strength Or Proof Tst
    9600 lbs
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
  • Weight
    2.297 lbs
  • Width
    4 in
  • Product Class
    19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought