Motion
EE2603NTX6

LIFT-ALL
EE2603NTX6

3" X 6' EYE & EYE 2-PLY TWISTED EYES WEBMASTER 1200 NYLON WEB SLING
Mi Item #05572687
MFR #EE2603NTX6
Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2603NTX6

3" X 6' EYE & EYE 2-PLY TWISTED EYES WEBMASTER 1200 NYLON WEB SLING
Mi Item #05572687
MFR #EE2603NTX6

Mfr description
EE2603NTX6 SLING NYLON 3"X6'
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.43/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    1.948 lbs
  • Width
    3 in

Details

  • Choker Capacity
    5280 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886143572
  • Material
    NYLON
  • Nominal Break Strength
    6600 lbs
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Suggested Addition
    6FQSP
  • Ultimate Break Strength Or Proof Tst
    13200 lbs
  • UPC_NO
    697886143572
  • Vertical Capacity 90
    6600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)