Motion
KT182216C3
Needle Roller Bearing - 18 mm Bore, 22 mm OD, 16 mm Width
MI ITEM #05572878
MFR #KT182216C3
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 22 mm OD, 16 mm Width
MI ITEM #05572878
MFR #KT182216C3

Mfr description
KT182216 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Weight
    20.28 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    11600 N
  • Long Description
    The KT182216C3 Needle Roller Bearing features a 18 mm bore diameter, 22 mm outside diameter, 16 mm overall width, and 20.28 lb weight, making it suitable for industrial drives, construction equipment components, and automotive drivetrain systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT182216C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    16700 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)