Motion
ZM25
ZM Series Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 1-1/4 in Face Dia., 12 mm Width
MI ITEM #05573073
MFR #ZM25
Price$136.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 1-1/4 in Face Dia., 12 mm Width
MI ITEM #05573073
MFR #ZM25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.93/each

Specifications

Dimensions

  • Face Diameter  
    1-1/4 in
  • Outside Diameter  
    38 mm
  • Overall Height
    0.4375 in
  • Overall Width
    12 mm
  • Thread Size  
    M25x1.5 mm
  • Weight
    1.906 oz

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM

Overview

Mfr description
ZM25 PRECISION LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought