Motion
ZF27

NTN
ZF27

Bearing Seal - 149 mm OD
MI ITEM #05573629
MFR #ZF27
List Price$68.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF27

Bearing Seal - 149 mm OD
MI ITEM #05573629
MFR #ZF27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.88/each for your price

Overview

Mfr description
ZF27 MOUNTED BEARING COMP (SEAL)

Specifications

  • Outside Diameter
    149 mm
  • Overall Width
    12.2 mm
  • Manufacturer Upc Number
    4547359742480
  • Bore Diameter
    120 mm
  • Lip Material
    Nitrile
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought