Motion
4CM9B4-B-E
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/2 in Push-On Hose Barb - 90°, 300 psi psi, 1/2 in Body Size, Silicone Seal
MI ITEM #05573656
MFR #4CM9B4-B-E
Your Price$43.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/2 in Push-On Hose Barb - 90°, 300 psi psi, 1/2 in Body Size, Silicone Seal
MI ITEM #05573656
MFR #4CM9B4-B-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.41/each(List $49.92)

Overview

Mfr description
4CM9B4-B-E COUPLER

Specifications

  • Application
    Hydraulic, Injection Mold Cooling
  • Coupling Component
    Socket
  • Hose Connection Type
    Push-On Hose Barb - 90°
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Silicone
  • Description Keyword
    1/2 in Push-On Hose Barb - 90°
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/2 in
  • Length
    3.50 in
  • Burst Pressure
    4900 psi
  • Standard Interchange
    Mold Coolant Interchange
  • Weight
    0.830 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text