Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M6K17DB30G

Pressure Washer Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56H Frame, DP Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #05573662
MFR #M6K17DB30G

Mfr description
113266.001.5HP,56,1800RPM,1PH,DP
  • Durable rolled steel construction
  • NEMA design B performance
  • Double shielded ball bearings
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56H
  • Motor Length Less Shaft
    7.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.3700 in, 314.19 mm
  • Overall Length C Dimension
    12.37 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    45.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Durable Rolled Steel Construction;Nema Design B Performance;Double Shielded Ball Bearings;Meets Or Exceeds Nema Service Factors;Continuous Duty;Thermally Protected Ratings;Ul Recognized Component Listing And Csa Certified;Operational At 115/208-230 V @60Hz
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1740 rpm
  • Country of Origin
    USA
  • Description
    Pressure Washer Motor, 1.50 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56H Frame, DP
  • Description Keyword
    Definite Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.40 / 6.70 A
  • Full Load Efficiency
    81.50 %
  • Full Load Torque
    4.5 ft-lbs
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    H
  • kW
    1.12 kW
  • Manufacturer Catalog Number
    113266.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720011881
  • Maximum Speed
    1740 rpm
  • Model
    M6K17DB30G
  • Motor Category
    Pressure Washer Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    1.50 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    691720011881
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)