Motion
GPOMF10AP2V
Microfiber Liquid Filter Bag - 10 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
Mi Item #05573704
MFR #GPOMF10AP2V
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microfiber Liquid Filter Bag - 10 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
Mi Item #05573704
MFR #GPOMF10AP2V

Mfr description
GPOMF10AP2V/10 MICRON
  • Micron ratings from 1.0 to 50.0
  • All industry-standard and custom sizes available
  • Choice of steel or molded plastic snap seal V-rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Dimensions

  • Bag Diameter
    7.06 in
  • Bag Length
    32.00 in

Details

  • Bag Material
    Microfiber - Polypropylene
  • Micron Rating
    10 µm
  • Seam Type
    Sewn
  • Top Ring Style
    High-Temp Plastic Snap Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)