Motion
20416
Sledge Hammer - 4 lbs
Mi Item #05573791
MFR #20416
Price$105.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge Hammer - 4 lbs
Mi Item #05573791
MFR #20416

Mfr description
20416 4 LB HEAD, 16" BASH SLEDGE HAMMER
  • Unbreakable technology—steel core eliminates breaking during overstrikes
  • Hi-vis head
  • Drop forged 46 HRC steel head endures the most demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.35/each

Specifications

Dimensions

  • Face Diameter
    1.7500 in
  • Handle Length
    16.0000 in
  • Head Weight
    4 lbs
  • Overall Weight
    5.9 lbs

Details

  • Features & Benefits
    • Unbreakable technology—steel core eliminates breaking during overstrikes • Hi-vis head • Drop forged 46 HRC steel head endures the most demanding applications • Safety plate secures head to handle preventing head dislodging • Ergonomic shaped and thickened handle for improved comfort and less vibration • Vulcanized rubber handle for secure, no-slip grip while striking • Lanyard hole safely secures hammer to wrist or stationary object • Lifetime warranty • Manufacturer: Wilton Tool Group
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)