Motion
FPL35U
FPL35U HYD ROD END L-HAND
Mi Item #05574166
MFR #FPL35U
Price$283.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FPL35U HYD ROD END L-HAND
Mi Item #05574166
MFR #FPL35U

Mfr description
FPL35U HYD ROD END L-HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.56/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Thread Size
    M28X1.5

Details

  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • UPC_NO
    80067526988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)