Overview
Mfr description
AWG30K-03G3-8 FILTER/REGULATOR
Specifications
- Country of OriginCN
- Drain TypeManual
- SeriesAWG
- Body Size30
- Included OptionsRound Pressure Gauge with Limit Indicator
- Manufacturer Catalog
- Weight2.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data