Motion
D8008-L18
USA Sealing Metric Bite Type Tube Nut - 18 mm Tube, Steel
MI ITEM #05574305
MFR #D8008-L18
Your Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Tube Nut - 18 mm Tube, Steel
MI ITEM #05574305
MFR #D8008-L18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.39/each(List $6.06)

Overview

Mfr description
L18 (M26X1.5) MBT TUBE NUT

Specifications

  • Adapter Type
    Metric Bite Type Tube Nut
  • Tube Size
    18 mm
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text