Motion
D8008-S30
USA Sealing Metric Bite Type Tube Nut - 30 mm Tube, Steel
Mi Item #05574307
MFR #D8008-S30
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Tube Nut - 30 mm Tube, Steel
Mi Item #05574307
MFR #D8008-S30

Mfr description
S30 (M42X2.0) MBT TUBE NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.41/each

Specifications

Dimensions

  • Tube Size
    30 mm

Details

  • Adapter Type
    Metric Bite Type Tube Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)