Motion
249-5907-207
Bouton® Bouton Full Frame - Anti-Fog, Scratch Resistant, OS Size
Mi Item #05574372
MFR #249-5907-207
Price$21.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Bouton Full Frame - Anti-Fog, Scratch Resistant, OS Size
Mi Item #05574372
MFR #249-5907-207

Mfr description
249-5907-207 GLASSES SAFETY WIRE SIDE
  • Classic dual lens style with sturdy propionate frame
  • Long lasting heavy-duty metal hinges
  • Molded nose bridge design to fit the vast majority of users
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.44/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    4.9 kg

Details

  • Additional Details
    Features built-in wire mesh sideshields for maximum peripheral protection.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Classic dual lens style with sturdy propionate frame
  • Country of Origin
    Taiwan
  • Description
    Features built-in wire mesh sideshields for maximum peripheral protection.
  • Frame Color
    Smoke
  • Frame Style
    Full Frame
  • Frame Temple Material
    Propionate
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color Family
    Green
  • Lens Shade
    IR Filter
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    249-5907-207
  • Manufacturer Upc Number
    616314102325
  • Noisepiece Type
    Molded
  • Product Line
    Bouton Optical
  • Series
    Traditional Spectacle
  • Spec Sheet
  • Specialty Features
    Anti-Scratch, Heavy-duty metal hinges, Wire mesh sideshields
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Spatula
  • Temple Style
    Spatula
  • Type
    Full Frame
  • UPC_NO
    616314102325
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)