Overview
Mfr description
CQ2D80-200DCMZ COMPACT CYLINDER, CQ2-Z
- Double acting, single rod, long stroke compact cylinder
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke (mm): 125, 150, 175, 200, 250, 300
- Port threads: Rc, NPT or G
- Auto switch capable
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Country of OriginUS
- Stroke200 mm
- Additional DetailsStandard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cushion TypeRubber Bumper
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Port Thread StandardBSPT
- Rod GenderMale
- Made to OrderYes
- Mounting TypeDouble Clevis
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data