Overview
Mfr description
WS207-35UMM
Specifications
- Bore Diameter
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberWS207-35UMM
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data