Motion
174604.00
Vector Series Variable Frequency AC Drive - Input Phase 1, Supply Voltage 120/240 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
Mi Item #05574561
MFR #174604.00
Price$763.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Series Variable Frequency AC Drive - Input Phase 1, Supply Voltage 120/240 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
Mi Item #05574561
MFR #174604.00

Mfr description
174604.00,1/2HP,,,,NEMA 1
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.82/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    7.5 x 3.9 x 4.35
  • Weight
    3 lbs

Details

  • Drive Supply Voltage
    120/240 V ac
  • Enclosure Rating
    NEMA 1, IP31
  • Enclosure Type
    NEMA 1 / IP31
  • Horsepower Rating Normal Duty
    1/2 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720365502
  • Number Of Input Phases
    1 ph
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    2.4 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    Vector Series
  • Technical Specifications
    Accessory Kit
  • UPC_NO
    691720365502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)