Motion
7005-16-L35-45
MALE JIC SAE 37 DEGREE FLARE
Mi Item #05574654
MFR #7005-16-L35-45
Price$119.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #05574654
MFR #7005-16-L35-45

Mfr description
7005-16-L35-45 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.54/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    48.1
  • Thread Depth
    21.5
  • Thread Size 2
    M45X2.0
  • Thread Size B
    1-5/16-12

Details

  • Plating
    CR3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)