Motion
TY125SWH4X00250
Tyvek® Ty125S General Purpose Coveralls - Elastic Cuff, Elastic Ankle Style, Film Laminate Material, Zipper Front Closure, White, 4X-Large
MI ITEM #05574714
MFR #TY125SWH4X00250
Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Ty125S General Purpose Coveralls - Elastic Cuff, Elastic Ankle Style, Film Laminate Material, Zipper Front Closure, White, 4X-Large
MI ITEM #05574714
MFR #TY125SWH4X00250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.56/each

Specifications

Dimensions

  • Size
    4X-Large
  • Weight
    10.30 lbs

Details

  • Additional Details
    Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont. Tyvek 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion.
  • Ankle Style
    Elastic
  • Closure Type
    Zipper Front
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Manufacturer Upc Number
    0888120013854
  • Material
    Film Laminate
  • Product Line
    Tyvek
  • Product Type
    Disposable Coveralls
  • UPC_NO
    0888120013854

Overview

Mfr description
TY125SWH4X002500 COVERALL, 4XL ZIPPER FR
  • Enables a greater range of movement while stretching and bending, provides a more tailored fit
  • Offers reinforcement in high stress areas for fewer blowouts
  • Utilizes a longer zipper for easier donning and doffing
  • Laydown collar
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought