Motion
120-4400/L
Task Specific Glove - L or Size 9 Size, PVC Coated, Slip-on Cuff
Mi Item #05574735
MFR #120-4400/L
Price$26.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Task Specific Glove - L or Size 9 Size, PVC Coated, Slip-on Cuff
Mi Item #05574735
MFR #120-4400/L

Mfr description
120-4400/L ANTI-VIBRATION GUNNER
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC sandy grip on palm, thumbcrotch, upper knuckle and fingertips provides an enhanced grip and extra cut/abrasion resistance
  • NeoRubber anti-vibration pads absorb and dampen shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.80/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    64.77 cm
  • Size
    L

Details

  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Application
    • Operating Vibrating Tools and Equipment • Lifting and Handling Medium to Heavy Objects • Abrasive Material Handling
  • Back Material
    Nylon
  • Coating Material
    PVC
  • Color
    Black
  • Country of Origin
    Pakistan
  • Cuff Style
    Slip-on
  • Cuff Type
    Slip-on
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • Grip Pattern
    Sandy
  • Manufacturer Upc Number
    616314069352
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • Type
    Palm Glove
  • UPC_NO
    616314069352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)