Motion
305-MVFRLY-2X/3X

PIP PROTECTIVE IND.PROD.
305-MVFRLY-2X/3X

ANSI Type R Class 2 FR Treated Two-Tone Mesh Vest
Mi Item #05574737
MFR #305-MVFRLY-2X/3X
Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
305-MVFRLY-2X/3X

ANSI Type R Class 2 FR Treated Two-Tone Mesh Vest
Mi Item #05574737
MFR #305-MVFRLY-2X/3X

Mfr description
305MVFRLY-2X/3X VEST HIVIS ANSI/ISEA 107
  • Mesh polyester treated material to prevent after-flame
  • Treatment good for up to 25 washes
  • FR 2" two tone tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.24/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    2XL/3

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314076749
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314076749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)