Motion
35GA4-3/4

BURKS PUMPS
35GA4-3/4

End Suction Centrifugal Pump - Close Coupled With Motor, 38 gpm, 143 ft of Head, 1 in x 3/4 in NPT Ports
MI ITEM #05574999
MFR #35GA4-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BURKS PUMPS
35GA4-3/4

End Suction Centrifugal Pump - Close Coupled With Motor, 38 gpm, 143 ft of Head, 1 in x 3/4 in NPT Ports
MI ITEM #05574999
MFR #35GA4-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1 in NPT
  • Max ft of Head
    143 ft
  • Outlet Port Size
    3/4 in NPT

Details

  • Description Keyword
    1 in x 3/4 in NPT Ports
  • Horsepower
    1/2 hp
  • Made to Order
    Yes
  • Max Pressure
    62 psi
  • Maximum Flow Rate
    38 gpm
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Wetted Materials
    Cast Iron

Overview

Mfr description
35GA4-3/4 PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought