Motion
810075
Medical Tape - Length 30 yd, Width 3/4 in
Mi Item #05575077
MFR #810075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Tape - Length 30 yd, Width 3/4 in
Mi Item #05575077
MFR #810075

Mfr description
810075 3/4X30 TAPE GREEN
  • First Aid Saf-T-Tape Adhesive Tape, 3/4 in Width, 30 yd Length, Cohesive Gauze, Green
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30 yd
  • Width
    3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)