Motion
9050A
Bottle Jack - 50 Ton, 6-3/4 in Stroke, 12 in Retracted Height, 18-3/4 in Extended Height
Mi Item #05575116
MFR #9050A
Price$2,905.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bottle Jack - 50 Ton, 6-3/4 in Stroke, 12 in Retracted Height, 18-3/4 in Extended Height
Mi Item #05575116
MFR #9050A

Mfr description
9050A JACK, 50 TON 6 3/4 STROKE
  • Ideal for use in any number of industrial lifting and pushing applications
  • All jacks can be used in the vertical, angled or horizontal positions
  • Serrated or contoured saddles help stabilize the load for a safer lift
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,905.71/each

Specifications

Dimensions

  • Base Dimensions
    9-5/16 x 7-3/8 in
  • Extended Height
    18-3/4 in
  • Length of Screw
    No Screw
  • Pump Handle Length
    39-3/8 in
  • Retracted Height
    12 in
  • Saddle Diameter
    3 in
  • Stroke
    6-3/4 in
  • Weight
    78 lbs

Details

  • Handle Effort At Rated Capacity
    85 lb
  • Load Capacity
    50 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    35 in
  • Type Design
    Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)