Motion
9130A
Low Profile Bottle Jack - 30 Ton, 3-1/8 in Stroke, 7-1/8 in Retracted Height, 10-1/4 in Extended Height
Mi Item #05575124
MFR #9130A
Price$972.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Bottle Jack - 30 Ton, 3-1/8 in Stroke, 7-1/8 in Retracted Height, 10-1/4 in Extended Height
Mi Item #05575124
MFR #9130A

Mfr description
9130A JACK, 30 TON 3 1/8 STROKE
  • All the quality, features and lifting capacity of the standard jacks in short form
  • All jacks meet ASME B30.1 standards and carry the Power Team Marathon Lifetime Warranty
  • All jacks operate both vertically and horizontally for use in a variety of lifting, pushing and spreading applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.06/each

Specifications

Dimensions

  • Base Dimensions
    7-9/16 x 5-9/16 in
  • Extended Height
    10-1/4 in
  • Length of Screw
    No Screw
  • Pump Handle Length
    39-3/8 in
  • Retracted Height
    7-1/8 in
  • Saddle Diameter
    2-3/8 in
  • Stroke
    3-1/8 in
  • Weight
    30.2 lbs

Details

  • Handle Effort At Rated Capacity
    50 lb
  • Load Capacity
    30 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    35 in
  • Type Design
    Low Profile Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)