Motion
9636
SPX® Power Team® Hydraulic Standard Oil, 1 Quart Jug - No, 1 qt, Bottle
MI ITEM #05575163
MFR #9636
Price$55.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPX® Power Team® Hydraulic Standard Oil, 1 Quart Jug - No, 1 qt, Bottle
MI ITEM #05575163
MFR #9636

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.10/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Specific Gravity
    0.88

Details

  • Container Type
    Bottle
  • Features & Benefits
    • Dependable performance for hydraulic pumps and cylinders • Foam suppressant additives • High viscosity index • Manufacturer: SPX Flow
  • Flash Point
    400 °F
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Power Team (SPX)
  • Oil Type
    Hydraulic Oil
  • Product Type
    Machine Oil
  • UPC_NO
    662536363990
  • Viscosity
    215 SUS @ 100°F (38°C), 48 SUS @ 210°F (99°C)

Overview

Mfr description
9636 OIL, HYD 1 QT
  • Dependable performance for hydraulic pumps and cylinders
  • Foam suppressant additives
  • High viscosity index
  • Manufacturer: SPX Flow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought