Motion
9757
Rubber Hose - Wire Braid - 8 ft, 1/4 in ID, 20000 psi Burst Rating, 3/8 NPT (Both Ends)
MI ITEM #05575189
MFR #9757
Price$227.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Hose - Wire Braid - 8 ft, 1/4 in ID, 20000 psi Burst Rating, 3/8 NPT (Both Ends)
MI ITEM #05575189
MFR #9757

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.80/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Length
    8 ft

Details

  • Burst Rating
    20000 psi
  • Core Material
    2-Braid Steel Wire
  • Guard Type
    Plastic Guards
  • Hose Covering Material
    Rubber
  • Hose Ends
    3/8 NPT (Both Ends)
  • Hose Type
    Rubber - Wire Braid
  • Manufacturer Catalog
  • Manufacturer Product Page

Overview

Mfr description
9757 HOSE, 8' RUBBER
  • All have plastic hose guards
  • Operating pressure is 10,000 psi. All comply with MHI standard IJ100
  • Operating pressure is 700 bar. All comply with SAE 100R10 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought