Motion
9774
HOSE, NON-CONDUCT, 1/4 in INT'L DIA, 10 FT
Mi Item #05575193
MFR #9774
Price$284.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE, NON-CONDUCT, 1/4 in INT'L DIA, 10 FT
Mi Item #05575193
MFR #9774

Mfr description
9774 HOSE, 10' NON-CONDUCTIVE
  • For applications requiring electrical isolation
  • 3/8 NPTF fittings on both ends
  • Leakage factor of less than 50 microampere
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.41/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4 in
  • Length
    10 ft

Details

  • Burst Rating
    40000 psi
  • Hose Ends
    3/8 NPT (Both Ends)
  • Hose Type
    Non-Conductive Polyurethane
  • Manufacturer Catalog
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)