Motion
9775
Non-Conductive Polyurethane Hose - 20 ft, 1/4 in ID, 40000 psi Burst Rating, 3/8 NPT (Both Ends)
MI ITEM #05575194
MFR #9775
Your Price$663.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Conductive Polyurethane Hose - 20 ft, 1/4 in ID, 40000 psi Burst Rating, 3/8 NPT (Both Ends)
MI ITEM #05575194
MFR #9775

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$663.99/each(List $763.59)

Overview

Mfr description
9775 HOSE, 20' NON-CONDUCTIVE
  • For applications requiring electrical isolation
  • 3/8 NPTF fittings on both ends
  • Leakage factor of less than 50 microampere
  • Orange polyurethane for easy identification
  • Covering is not perforated, preventing moisture from entering the hose and affecting its overal conductivity
  • Hoses feature a minimum 40,000 psi burst pressure

Specifications

  • Hose Type
    Non-Conductive Polyurethane
  • Hose Inside Diameter
    1/4 in
  • Length
    20 ft
  • Burst Rating
    40000 psi
  • Hose Ends
    3/8 NPT (Both Ends)
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text