Motion
9780
Polyurethane Hose - 6 ft, 3/8 in ID, 30000 psi Burst Rating, 3/8 NPT (Both Ends)
Mi Item #05575195
MFR #9780
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Hose - 6 ft, 3/8 in ID, 30000 psi Burst Rating, 3/8 NPT (Both Ends)
Mi Item #05575195
MFR #9780

Mfr description
9780 HOSE, 6' POLYURETHANE
  • Made up of nylon core tube with polyester fiber reinforcement which will withstand the minimum SAE bend radius without shortening service life
  • These hoses last up to seven times longer than rubber hose, and are suitable for continuous service at temperatures from -40° to 150° F
  • All 1/4" (6,4 mm) I.D. polyurethane hoses have spring guards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Length
    6 ft

Details

  • Burst Rating
    30000 psi
  • Core Material
    Nylon Core w/ Polyester Fiber Reinforcement
  • Guard Type
    Plastic Guard
  • Hose Covering Material
    Polyurethane
  • Hose Ends
    3/8 NPT (Both Ends)
  • Hose Type
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)