Motion
C53C
Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 5 ton Capacity, 3.250 in Stroke, 6.500 in Retracted, 9.750 in Extended
Mi Item #05575412
MFR #C53C
Price$761.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 5 ton Capacity, 3.250 in Stroke, 6.500 in Retracted, 9.750 in Extended
Mi Item #05575412
MFR #C53C

Mfr description
C53C CYL, 5 TON 3 1/4 STROKE
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$761.97/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bolt Circle Diameter
    1.000 in
  • Bore Size
    1.125 in
  • Collar Thread Length
    1.125 in
  • Extended Height
    9.750 in
  • Outside Diameter
    1.500 in
  • Piston Rod Diameter  
    1.000 in
  • Retracted Height
    6.500 in
  • Stroke  
    3.250 in
  • Thread Depth
    0.380 in
  • Thread Size
    1/2 – 20
  • Weight
    3.26 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Collar Thread
    1-1/2 – 16
  • Cylinder Capacity
    5 ton
  • Cylinder Material
    Steel
  • Effective Area
    0.994 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    2
  • Oil Capacity
    3.200 in³
  • Piston Rod Internal Thread And Depth
    3/4 – 16 x 5/8
  • Piston Rod Protrusion
    0.250 in
  • Series / Type
    C-Series / General Purpose
  • Tons at 10000 psi
    4.97 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)