Motion
C756C
Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 75 ton Capacity, 6.125 in Stroke, 12.375 in Retracted, 18.500 in Extended
Mi Item #05575414
MFR #C756C
Price$6,131.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 75 ton Capacity, 6.125 in Stroke, 12.375 in Retracted, 18.500 in Extended
Mi Item #05575414
MFR #C756C

Mfr description
C756C CYL, 75 TON 6 1/8 STROKE
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,131.29/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bolt Circle Diameter
    4.500 in
  • Bore Size
    4.500 in
  • Collar Thread Length
    1.750 in
  • Extended Height
    18.500 in
  • Outside Diameter
    5.750 in
  • Piston Rod Diameter  
    3.750 in
  • Retracted Height
    12.375 in
  • Stroke  
    6.125 in
  • Thread Depth
    1.000 in
  • Thread Size
    3/4 – 10
  • Weight
    73.50 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Collar Thread
    5-3/4 – 12
  • Cylinder Capacity
    75 ton
  • Cylinder Material
    Steel
  • Effective Area
    15.900 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    4
  • Oil Capacity
    97.400 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    C-Series / General Purpose
  • Tons at 10000 psi
    79.50 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)