Motion
C1006C
Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 100 ton Capacity, 6.625 in Stroke, 13.250 in Retracted, 19.875 in Extended
Mi Item #05575416
MFR #C1006C
Price$4,610.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 100 ton Capacity, 6.625 in Stroke, 13.250 in Retracted, 19.875 in Extended
Mi Item #05575416
MFR #C1006C

Mfr description
C1006C CYL, 100 TON 6 5/8 STROKE
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,610.35/each

Specifications

Dimensions

  • Base to Port
    1.625 in
  • Bolt Circle Diameter
    4.750 in
  • Bore Size
    5.125 in
  • Collar Thread Length
    2.250 in
  • Extended Height
    19.875 in
  • Outside Diameter
    6.250 in
  • Piston Rod Diameter  
    4.125 in
  • Retracted Height
    13.250 in
  • Stroke  
    6.625 in
  • Thread Depth
    1.000 in
  • Thread Size
    1 – 8
  • Weight
    91.00 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Collar Thread
    6-1/4 – 12
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Steel
  • Effective Area
    20.620 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    4
  • Oil Capacity
    137.000 in³
  • Piston Rod Protrusion
    0.125 in
  • Series / Type
    C-Series / General Purpose
  • Tons at 10000 psi
    103.10 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)