Motion
C1514C
Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 15 ton Capacity, 14.125 in Stroke, 18.688 in Retracted, 32.813 in Extended
MI ITEM #05575420
MFR #C1514C
Your Price$2,374.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 15 ton Capacity, 14.125 in Stroke, 18.688 in Retracted, 32.813 in Extended
MI ITEM #05575420
MFR #C1514C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,374.95/each(List $2,968.69)

Overview

Mfr description
C1514C CYL, 15 TON 14 1/8 STROKE
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
  • Chrome plated piston rod resists wear and corrosion
  • Wide range of accessories available to thread onto piston rod, collar, or onto cylinder base
  • Base mounting holes standard on 5 through 55 ton cylinders; optional on 75 and 100 ton cylinders
  • A 3/8" NPTF female half coupler is standard

Specifications

  • Series / Type
    C-Series / General Purpose
  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    15 ton
  • Stroke
  • Oil Capacity
    44.400 in³
  • Retracted Height
    18.688 in
  • Extended Height
    32.813 in
  • Effective Area
    3.142 in²
  • Tons at 10000 psi
    15.70 ton
  • Piston Rod Diameter
  • Bore Size
    2.000 in
  • Base to Port
    0.750 in
  • Outside Diameter
    2.750 in
  • Bolt Circle Diameter
    1.880 in
  • Number Of Holes
    2
  • Thread Size
    3/8 – 16
  • Thread Depth
    0.500 in
  • Collar Thread
    2-3/4 – 16
  • Collar Thread Length
    1.125 in
  • Piston Rod Internal Thread And Depth
    1 – 8 x 3/4
  • Piston Rod Protrusion
    0.250 in
  • Cylinder Material
    Steel
  • Weight
    26.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text