Motion
PA50R
PA50 Air-Driven Low Pressure Hydraulic Pump - Single-Acting, 0.45 gal Reservoir, 98.0 in³ Usable Capacity, 3200 psi Max, 28 in³/min Flow at Max psi, High Density Polyethylene Reservoir
Mi Item #05575496
MFR #PA50R
Price$3,430.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PA50 Air-Driven Low Pressure Hydraulic Pump - Single-Acting, 0.45 gal Reservoir, 98.0 in³ Usable Capacity, 3200 psi Max, 28 in³/min Flow at Max psi, High Density Polyethylene Reservoir
Mi Item #05575496
MFR #PA50R

Mfr description
PA50R PUMP, AIR
  • Single speed low pressure 3200 psi output pumps
  • Serviceable air motor for economical repair
  • Air inlet filter protects motor—filter in outlet port protects against contaiminated systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,430.38/each

Specifications

Dimensions

  • Height
    7.75 in
  • Length
    9.50 in
  • Outlet Port Size
    3/8 NPTF
  • Weight
    18.50 lbs
  • Width
    5.00 in

Details

  • Air Pressure Range
    40 to 120 psi
  • Control Switch
    12 ft Remote
  • Description Keyword
    Single-Acting
  • Manufacturer Product Page
  • Max Pressure
    3200 psi
  • Pump Type
    PA50 Air-Driven Low Pressure Hydraulic Pump
  • Reservoir Capacity
    0.45 gal (US)
  • Reservoir Capacity Cubic Inches
    105.0 in³
  • Reservoir Material
    High Density Polyethylene
  • Typical Flow At 0 Psi
    128.000 in³/min
  • Typical Flow At 100 Psi
    110.000 in³/min
  • Typical Flow At 1000 Psi
    88.000 in³/min
  • Typical Flow At 3200 Psi
    28.000 in³/min
  • Typical Flow At Max Psi
    28 in³/min
  • Usable Oil Capacity
    98.0 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)