Motion
PA172
PA17 Air-Driven Hydraulic Two-Speed Pump - Single-Acting, 2.00 gal Reservoir, 295.0 in³ Usable Capacity, 10000 psi Max, 17 in³/min Flow at Max psi, Thermoplastic Reservoir
Mi Item #05575500
MFR #PA172
Price$5,995.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PA17 Air-Driven Hydraulic Two-Speed Pump - Single-Acting, 2.00 gal Reservoir, 295.0 in³ Usable Capacity, 10000 psi Max, 17 in³/min Flow at Max psi, Thermoplastic Reservoir
Mi Item #05575500
MFR #PA172

Mfr description
PA172 PUMP, AIR
  • Rotary style air motor—use where air is the preferred source of energy, where electricity is unavailable or sparks are a concern
  • Two-speed operation for high speed cylinder advance
  • Durable two gallon thermoplastic reservoir. (Metal reservoir conversion kits are available.)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,995.30/each

Specifications

Dimensions

  • Height
    14.13 in
  • Length
    11.38 in
  • Outlet Port Size
    3/8 NPTF
  • Weight
    40.00 lbs
  • Width
    9.25 in

Details

  • Air Pressure Range
    40 to 120 psi
  • Description Keyword
    Single-Acting
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    PA17 Air-Driven Hydraulic Two-Speed Pump
  • Reservoir Capacity
    2.00 gal (US)
  • Reservoir Capacity Cubic Inches
    462.0 in³
  • Reservoir Material
    Thermoplastic
  • Typical Flow At 0 Psi
    290.000 in³/min
  • Typical Flow At 100 Psi
    240.000 in³/min
  • Typical Flow At 1000 Psi
    24.000 in³/min
  • Typical Flow At 10000 Psi
    17.000 in³/min
  • Typical Flow At 5000 Psi
    23.000 in³/min
  • Typical Flow At Max Psi
    17 in³/min
  • Usable Oil Capacity
    295.0 in³
  • Valve Function Details
    Cylinder piston “advance”, “hold” and “retract”.
  • Valve Part Number
    9517
  • Valve Type
    2-Way, 2-Position Manual Valve
  • Valve Type/Function
    2-Way, 2-Position / Advance Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)